This item is Discontinued.

Sigma-Aldrich Methyl A-D-Glucopyranoside, 100g M9376-100G

Methyl A-D-Glucopyranoside, 100g (Discontinued)

  • Mfr # M9376-100G
  • Zoro # G1181440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9376-100G
Zoro #
G1181440
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Methyl A-D-Glucopyranoside
Molecular Weight
194.18
Chemical Formula
C7H14O6
CAS Number
97-30-3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Concentration
99%
Chemical Container Type
Bottle

Description

Methyl A-D-Glucopyranoside, Concentration 99 Percent, CAS Number 97-30-3, Molecular Weight 194.18, Chemical Formula C7H14O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.