This item is Discontinued.

Sigma-Aldrich Potassium Acetate Bioultra, 1kg 60035-1KG

Potassium Acetate Bioultra, 1kg (Discontinued)

  • Mfr # 60035-1KG
  • Zoro # G1169890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60035-1KG
Zoro #
G1169890
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Potassium Acetate Bioultra
Special Information
For Molecular Biology
Molecular Weight
98.14
Chemical Formula
CH3COOK
Concentration
Greater Than and Equal to 99%
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
127-08-2

Description

Potassium Acetate Bioultra, Concentration Greater Than and Equal to 99 Percent, CAS Number 127-08-2, Molecular Weight 98.14, Chemical Formula CH3COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 1 kg, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Special Information For Molecular Biology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.