This item is Discontinued.

Sigma-Aldrich Residual Solvents Mixture PHR1064-3X1.2ML

Residual Solvents Mixture (Discontinued)

  • Mfr # PHR1064-3X1.2ML
  • Zoro # G1180941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHR1064-3X1.2ML
Zoro #
G1180941
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1.2 mL

Details

Item
Residual Solvents Mixture-Class Lia
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Special Information
Certified Reference Material
Chemical Container Type
Vial

Description

Residual Solvents Mixture-Class Lia, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 1.2 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Certified Reference Material

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.