This item is Discontinued.

Sigma-Aldrich Sec-Butylbenzene, 100mL, 99 Percent B90408-100ML

Sec-Butylbenzene, 100mL, 99 Percent (Discontinued)

  • Mfr # B90408-100ML
  • Zoro # G1169644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B90408-100ML
Zoro #
G1169644
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Sec-Butylbenzene
Concentration
Greater Than and Equal to 99%
Shelf Life
24 mo
Molecular Weight
134.22
Chemical Container Material
Clear Glass
Chemical Formula
C6H5CH(CH3)CH2CH3
CAS Number
135-98-8
Chemical Container Type
Bottle

Description

Sec-Butylbenzene, Concentration Greater Than and Equal to 99 Percent, CAS Number 135-98-8, Molecular Weight 134.22, Chemical Formula C6H5CH(CH3)CH2CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.