This item is Discontinued.

Sigma-Aldrich Sodium Acetate Trihydrate, CAS 6131-90-4 S7670-1KG

Sodium Acetate Trihydrate, CAS 6131-90-4 (Discontinued)

  • Mfr # S7670-1KG
  • Zoro # G1179042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7670-1KG
Zoro #
G1179042
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Sodium Acetate Trihydrate
Chemical Container Material
Clear Glass
CAS Number
6131-90-4
Concentration
Greater than 99%
Shelf Life
24 mo
Chemical Formula
CH3COONa.3H2O
Molecular Weight
136.08
Chemical Container Type
Bottle

Description

Sodium Acetate Trihydrate, Concentration Greater Than 99 Percent, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula CH3COONa.3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.