This item is Discontinued.

Sigma-Aldrich Sodium Chloride, CAS 7647-14-5 S3014-500G

Sodium Chloride, CAS 7647-14-5 (Discontinued)

  • Mfr # S3014-500G
  • Zoro # G1178239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3014-500G
Zoro #
G1178239
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Chloride
Molecular Weight
58.44
Chemical Formula
NaCl
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
Greater Than 98%
CAS Number
7647-14-5
Chemical Container Material
Clear Glass
Special Information
For Molecular Biology

Description

Sodium Chloride, Concentration Greater Than 98 Percent, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Molecular Biology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.