This item is Discontinued.

Sigma-Aldrich Sodium Metasilicate, CAS 6834-92-0 307815-1KG

Sodium Metasilicate, CAS 6834-92-0 (Discontinued)

  • Mfr # 307815-1KG
  • Zoro # G1179149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307815-1KG
Zoro #
G1179149
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Sodium Metasilicate
Chemical Container Material
Clear Glass
CAS Number
6834-92-0
Chemical Formula
Na2SiO3
Chemical Container Type
Bottle
Molecular Weight
122.06
Shelf Life
24 mo

Description

Sodium Metasilicate, CAS Number 6834-92-0, Molecular Weight 122.06, Chemical Formula Na2SiO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.