This item is Discontinued.

Sigma-Aldrich Sodium Tetraphenylborate, 25g T25402-25G

Sodium Tetraphenylborate, 25g (Discontinued)

  • Mfr # T25402-25G
  • Zoro # G1182725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T25402-25G
Zoro #
G1182725
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium Tetraphenylborate
Chemical Formula
(C6H5)4BNa
Chemical Container Material
Clear Glass
Concentration
99.50%
Molecular Weight
342.22
CAS Number
143-66-8
Shelf Life
24 mo
Chemical Grade
ACS Reagent
Chemical Container Type
Vial

Description

Sodium Tetraphenylborate, Concentration 99.50 Percent, CAS Number 143-66-8, Molecular Weight 342.22, Chemical Formula (C6H5)4BNa, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Grade ACS Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.