This item is Discontinued.

Sigma-Aldrich Sorbic Acid, 100g, Molecular Weight 112.13 S1626-100G

Sorbic Acid, 100g, Molecular Weight 112.13 (Discontinued)

  • Mfr # S1626-100G
  • Zoro # G1169355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1626-100G
Zoro #
G1169355
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Sorbic Acid
Concentration
Greater Than and Equal to 99%
Shelf Life
24 mo
Molecular Weight
112.13
Chemical Container Type
Bottle
CAS Number
110-44-1
Chemical Formula
CH3CH=CHCH=CHCOOH
Chemical Container Material
Plastic

Description

Sorbic Acid, Concentration Greater Than and Equal to 99 Percent, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula CH3CH=CHCH=CHCOOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.