Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sigma-Aldrich Sulfate Standard for Ic, 100mL 90071-100ML

Sulfate Standard for Ic, 100mL (Discontinued)

  • Mfr # 90071-100ML
  • Zoro # G1170974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90071-100ML
Zoro #
G1170974
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Sulfate Standard for Ic
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Special Information
Certified Reference Material
Shelf Life
24 mo

Description

Sulfate Standard for Ic, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Special Information Certified Reference Material

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.