This item is Discontinued.

Sigma-Aldrich Toluene, 500mL, ACS Reagent, 99.5 Percent 179418-500ML

Toluene, 500mL, ACS Reagent, 99.5 Percent (Discontinued)

  • Mfr # 179418-500ML
  • Zoro # G1170983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179418-500ML
Zoro #
G1170983
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Toluene
Chemical Formula
C6H5CH3
Molecular Weight
92.14
Special Information
ACS Reagent
Chemical Container Type
Bottle
Concentration
Greater Than and Equal to 99.5%
Chemical Grade
ACS Reagent
CAS Number
108-88-3
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Toluene, Concentration Greater Than and Equal to 99.5 Percent, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C6H5CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information ACS Reagent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.