Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sigma-Aldrich Triton X-100, Contain 100mL, CAS 9002-93-1 T8787-100ML

Triton X-100, Contain 100mL, CAS 9002-93-1 (Discontinued)

  • Mfr # T8787-100ML
  • Zoro # G1178342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8787-100ML
Zoro #
G1178342
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Triton X-100
Chemical Formula
T-Oct-C6H4-(OCH2CH2)xOH, x-9-10
Chemical Container Type
Bottle
CAS Number
9002-93-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Special Information
For Molecular Biology

Description

Triton X-100, CAS Number 9002-93-1, Chemical Formula T-Oct-C6H4-(OCH2CH2)xOH, x-9-10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Molecular Biology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.