Shop SIGMA ENGINEERED SOLUTIONS
See all product information
Create Account
ProConnex 3/8 in. D Die-Cast Zinc Flex Connector For AC and MC 100 pk
- Mfr # C-550
- Zoro # G8635981
product price:
$
34.39
/ea
Key Features
Conduit Fitting Type
Connector
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-550
- Zoro #
- G8635981
- UPC #
- 31857655013
- Country of Origin
- India
- Item
- AC/MC
- Conduit Fitting Type
- Connector
- Material
- Steel
Description
The Sigma ProConnex AC/MC Connectors are used to terminate AC or MC cable to a knockout in a dry location box or enclosure. These die-cast connectors are equipped with a tri-combo screw and are suitable for aluminum or steel conduit.
- • Terminates AC or MC to a 1/2-in knockout
- • For aluminum or steel 14/2 - 10/3 AC or 14/2 - 10/3 MCI and PCS
- • Suitable for dry locations
- • Zinc die-cast construction
- • Product is cULus listed
- • Contractor pack includes 100 pieces per jar