ProConnex 1-1/4 in. D Die-Cast Aluminum Conduit Body For Rigid/IMC 1 pk

  • Mfr # 02-51128
  • Zoro # G8624072
product price: 
$
46.25
/ea

Key Features

Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02-51128
Zoro #
G8624072
UPC #
31857511289
Country of Origin
India
Item
IMC/Rigid
Material
Aluminum

Description

The Sigma ProConnex Mogul LB Conduit bodies are used to gain greater access to the interior of a raceway for wire pulling, inspection and maintenance where the raceway changes direction. These aluminum die-cast Conduit Bodies meet NEC 6x requirement and are pre-assembled with cover and gasket. They are suitable for use in wet or dry locations.


  • • Type LB conduit bodies connect lengths of 1-1/4-in Rigid conduit or IMC
  • • Features removable die-cast cover and fiber gasket that allows access to the interior of the raceway
  • • Aluminum die-cast construction
  • • Pre-assembled with die-cast cover and fiber gasket
  • • Product is UL and CSA listed, suitable for wet or dry locations
  • • Meets NEC 6X Requirement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews