Shop SIGMA
Create Account
C-550 0.37 in. Box Connector 100 per Box
Mfr # 3402013
Zoro # G703686157
product price:Â $55.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3402013
- Zoro #
- G703686157
- UPC #
- 31857655013
- Country of Origin
- China
Description
Features
- Diameter: 3/8 in.
- Material: Zinc
- Product Type: Box Connector
- Application: Connects BX and MC cables to enclosure
- Number in Package: 100 pk
- ETL Listed: Yes
- CSA Listed: Yes
- UL Listed: Yes
- Paintable or Stainable: Yes
- Color: Gray
- End stopped. Used to terminate steel armored cable to a 1/2 in. knockout in a dry location box or enclosure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.