
14110WH Plastic Rectangle 1Gang Box Cover White 4.5 in.
Mfr # 3549755
Zoro # G016316802
product price: $19.59
/eaKey Features
Box Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3549755
Zoro #
G016316802
UPC #
-
Country of Origin
China
Details
Box Type
Outlet
Description
Features Depth: 2in Shape: Rectangle Hole Configuration: 1 Gang Material: Plastic Color: White Weather Resistant: Yes 1-gang, 3-hole white plastic outlet box UL Listed UL Marine listed Pack Type: Shrinkwrap Specifications Dimension: 4.6in H x 3.9in W x 2in L Weight: 0.3 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.