
14160 2 gang Square Blank Box Cover
Mfr # 3539392
Zoro # G516348129
product price: $19.89
/eaKey Features
Box Type
Outlet
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3539392
Zoro #
G516348129
UPC #
-
Country of Origin
China
Details
Box Type
Outlet
Lid Style
Cover Cap
Description
Features Shape: Square Material: Plastic Number of Gangs: 2 gang Product Type: Blank Box Cover Application: Closure of Unused Box Outlets Color: Gray Width: 4-7/8 in. Depth: 1/4 in. UL Listed: Yes Height: 4-7/8 in. 2-gang blank plastic cover cULus Marine Listed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.