Zoro Homepage

Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder Cover

  • Mfr # 14383

  • Zoro # G2708042


product price: $8.15
/ea

Key Features

For Box Shape
Round
Cover Type
Cluster, Lampholder
Overall Width
4.13 in
Material
Metal Die-Cast
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14383
Zoro #
G2708042
UPC #
31857143831
Country of Origin
India

Dimensions

Overall Width
4.13 in

Details

Item
Weatherproof Cover
For Box Shape
Round
Cover Type
Cluster, Lampholder
Material
Metal Die-Cast
Lid Style
Cover Cap

Description

Sigma's weatherproof three-hole lampholder covers provide mounting locations for up to three lampholders. These covers compliment 4-in. round weatherproof boxes and are suitable for installation in wet, damp or dry locations. Their rugged, die-cast construction prevents moisture penetration and is powder coated for corrosion resistance. Covers include hardware and gasket.


  • • Used to mount up to three lampholders with 1/2-in knockouts
  • • Compliments 4-in. round weatherproof boxes installed in wet, damp or dry locations
  • • Die-cast construction and powder coated for corrosion resistance
  • • Product is cULus listed and suitable for wet locations when installed properly
  • • Product is NEMA 3R rated
  • • Includes closure plugs, hardware and gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.