Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Bushing, Threaded, Die Cast Zinc, Polished

  • Mfr # 49381

  • Zoro # G1932914


product price: $8.85
/ea

Key Features

Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49381
Zoro #
G1932914
UPC #
31857493813
Country of Origin
India

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Polished

Description

The Sigma ProConnex Insulated Metallic Grounding Bushings are used on the end of Rigid conduits, IMC and other threaded connectors to provide a smooth, well rounded bearing surface to protect wires or cables as well as providing a means to connect a grounding conductor with a feed-through lug.


  • • Provides smooth surface to prevent damage to the wire when pulling
  • • Provides a means of grounding with feed-through lug for easy attachment of grounding wire
  • • For use with 1/2 in. rigid conduit or IMC and wire range #14 - #4
  • • Zinc die-cast construction with aluminum lug
  • • Product is UL and CSA listed
  • • Includes nylon insulator rated 150C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.