Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box Gray - 4.5 x 2.80 x 2 in.

  • Mfr # 3460615

  • Zoro # G210665867


product price: $19.49
/ea

Key Features

Box Type
Outlet
Length
4-1/2 in
Overall Width
2.8 in
Overall Depth
2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3460615
Zoro #
G210665867
UPC #
031857425357
Country of Origin
China

Dimensions

Length
4-1/2 in
Overall Width
2.8 in
Overall Depth
2 in

Details

Item
Electrical Box
Box Type
Outlet
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.