Shop All Electric Rebar Cutters & Benders
Sigma
Rebar Bender For Up To # 10 Rebar
Mfr # DBM-32P
Zoro # G205302630
product price: $10,968.75
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$10,968.75
Free 30-Day Returns
Product Information
- Brand Sigma
- MFR # DBM-32P
- Zoro # G205302630
- UPC # 85694329149
- Country of Origin India
- Category Electric Rebar Cutters & Benders
Description
These tools are used to accurately shape reinforcement bars. They are equipped with high-quality gears and motors and are easy to program and use. They can be used to bend in both directions. The frame and housings are powder-coated for durability and the gear boxes are fabricated with specially heat-treated alloy steel. DSX-25 Production Rebar Spiral Bending Machine Capacity #8 (25mm), Grade 60 Rebar Hoop Bending #6 (20mm), Grade 60 Spiral Bending Minimum Spiral Bending ø 11” ( 280mm) Width x Length x Height 28.95” (710mm) x 44.00” (1120mm) x 38.50” (980mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 661 lbs ( 300 Kg) Gear Motor Type Planerary Gear Motor DBM-40P Production Rebar Bending Machine Capacity #11 (40mm), Grade 60 Rebar Width x Length x Height 29.5” (750mm) x 48.43” (1230mm) x 33.46” (850mm) Motor 7.5 hp (5.5 kW), 60 Hz, 240/415V 3-phase AC Weight 1300 lbs ( 590 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #11 (32mm) grade 60 rebar or 2 #6 (20mm) or 3 # 4 (12mm) DBM-32P Production Rebar Bending Machine Capacity #10 (32mm), Grade 60 Rebar Width x Length x Height 29.53” (750mm) x 36.22” (920mm) x 33.46” (850mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 992 lbs ( 450 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #10 (32mm) grade 60 rebar or 2 #6 (20mm) or 3 # 4 (12mm) DBM-25S Production Rebar Bending Machine Capacity #8 (25mm), Grade 60 Rebar Width x Length x Height 26.38” (670mm) x 34.65” (880mm) x 33.46” (850mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 772 lbs ( 350 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #8 (25mm) grade 60 rebar or 2 #5 (16mm) Model No. DCM-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- DIAMOND Rebar Cutter 36V, Capacity: Up To 3/4” (DCC-2036BHL)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + BL1850B-2)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- Sigma Electric Rebar Cutters & Benders