Shop All Electric Rebar Cutters & Benders
Sigma
Rebar Cutter For Up To # 10 Rebar
Mfr # DCM-32
Zoro # G905302633
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,597.70
Free 30-Day Returns
Product Information
- Brand Sigma
- MFR # DCM-32
- Zoro # G905302633
- UPC # 85694329118
- Country of Origin India
- Category Electric Rebar Cutters & Benders
Description
These tools are used to accurately shape reinforcement bars. They are equipped with high-quality gears and motors and are easy to program and use. They can be used to bend in both directions. The frame and housings are powder-coated for durability and the gear boxes are fabricated with specially heat-treated alloy steel. DSX-25 Production Rebar Spiral Bending Machine Capacity #8 (25mm), Grade 60 Rebar Hoop Bending #6 (20mm), Grade 60 Spiral Bending Minimum Spiral Bending ø 11” ( 280mm) Width x Length x Height 28.95” (710mm) x 44.00” (1120mm) x 38.50” (980mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 661 lbs ( 300 Kg) Gear Motor Type Planerary Gear Motor DBM-40P Production Rebar Bending Machine Capacity #11 (40mm), Grade 60 Rebar Width x Length x Height 29.5” (750mm) x 48.43” (1230mm) x 33.46” (850mm) Motor 7.5 hp (5.5 kW), 60 Hz, 240/415V 3-phase AC Weight 1300 lbs ( 590 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #11 (32mm) grade 60 rebar or 2 #6 (20mm) or 3 # 4 (12mm) DBM-32P Production Rebar Bending Machine Capacity #10 (32mm), Grade 60 Rebar Width x Length x Height 29.53” (750mm) x 36.22” (920mm) x 33.46” (850mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 992 lbs ( 450 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #10 (32mm) grade 60 rebar or 2 #6 (20mm) or 3 # 4 (12mm) DBM-25S Production Rebar Bending Machine Capacity #8 (25mm), Grade 60 Rebar Width x Length x Height 26.38” (670mm) x 34.65” (880mm) x 33.46” (850mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 772 lbs ( 350 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #8 (25mm) grade 60 rebar or 2 #5 (16mm) Model No. DCM-32 DCM-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- GREENLEE Die-2 1/4Od 057, 1Mm, Weight 0.60 Lb (438AV)
- ZORO SELECT F Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202570)
- MAKITA Chuck Key, AD03 (763450-7)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + BL1850B-2)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- Sigma Electric Rebar Cutters & Benders