
12 in Height, 9 in Width, Aluminum, Vertical Rectangle
Mfr # DUS08HWT0912R10-3L
Zoro # G712528943
product price: $14.99
/eaKey Features
Header
(Hand S) Push Button (Ped S) Right Arrow
Legend
(Hand S) Push Button (Ped S) Right Arrow
Width
9 in
Height
12 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT0912R10-3L
Zoro #
G712528943
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
12 in
Thickness
0.08 in
Details
Header
(Hand S) Push Button (Ped S) Right Arrow
Legend
(Hand S) Push Button (Ped S) Right Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
R10-3L
Sign Legend Color
Black
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.