
21 in Height, 30 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08DWT3021M6-6INT
Zoro # G112524477
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Header
Two-Directional Straight & Turn(Symbol)
Legend
Two-Directional Straight & Turn(Symbol)
Width
30 in
Height
21 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT3021M6-6INT
Zoro #
G112524477
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
21 in
Thickness
0.08 in
Details
Header
Two-Directional Straight & Turn(Symbol)
Legend
Two-Directional Straight & Turn(Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
M6-6INT
Sign Legend Color
Blue
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.