Shop SIGN SOLUTIONS USA
See all product information
Create Account
24 in Height, 48 in Width, Aluminum, Horizontal Rectangle
- Mfr # DUS08HWT4824R1-2aP
- Zoro # G012528339
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Header
To Oncoming Traffic
Legend
To Oncoming Traffic
Width
48 in
Height
24 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08HWT4824R1-2aP
- Zoro #
- G012528339
- UPC #
- -
- Country of Origin
- United States
- Header
- To Oncoming Traffic
- Legend
- To Oncoming Traffic
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective White Sheeting Series 3930
- Sign Legend Color
- Black
- MUTCD Code
- R1-2aP
Dimensions
- Width
- 48 in
- Height
- 24 in
- Thickness
- 0.08 in
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.