42 in W, 12 in H, Aluminum
- Mfr # US08REC4212
- Zoro # G612518549
product price:
$
26.25
/ea
Key Features
Width
42 in
Height
12 in
Sign Shape
Horitzontal Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US08REC4212
- Zoro #
- G612518549
- UPC #
- -
- Country of Origin
- United States
- Sign Shape
- Horitzontal Rectangle
- Sign Material
- Aluminum
- Retroreflective Grade
- Non Reflective
Dimensions
- Width
- 42 in
- Height
- 12 in
- Thickness
- 0.080 in
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 1.5" inset
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 1.5"
•Aluminum Blank Surface:Aluminum Finish- Non Reflective
•Type of Reflectivity:None
•Reflectivity Sheeted 1 or 2 Sides: None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.