Zoro Homepage

8 in Height, 24 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08DYE2408S4-3P

  • Zoro # G812523763


product price: $27.99
/ea

Key Features

Header
School
Legend
School
Width
24 in
Height
8 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DYE2408S4-3P
Zoro #
G812523763
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
8 in
Thickness
0.08 in

Details

Header
School
Legend
School
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
MUTCD Code
S4-3P
Sign Legend Color
Black

Description

  • •Sign Category: School; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, S4-3P S4-3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.