Archery (Symbol), Aluminum, 30 in x 30 in

  • Mfr # DUS08HWT3030RS-116

  • Zoro # G812524883


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Legend
Archery (Symbol)
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08HWT3030RS-116
Zoro #
G812524883
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Archery (Symbol)
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
MUTCD Code
RS-116
Header
Archery (Symbol)
Sign Background Color
Brown
Legend Color
White

Description

  • •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
, RS-116 RS-116

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.