Zoro Homepage

Camp Host, 24 in W x Horizontal Rectangle, Aluminum Sign

  • Mfr # DCS12HWT2412CUS00022

  • Zoro # G215894903


product price: $43.99
/ea

Key Features

Sign Material
Aluminum Sign
Length
12 in
Width
24 in
Thickness
0.125 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT2412CUS00022
Zoro #
G215894903
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
24 in
Thickness
0.125 in

Details

Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Camp Host
Header Legend Color
Brown

Description

Camp Host 24X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00022, Sign Category:, Specialty, Header/Legend:, Camp Host, Legend, Text Color:, Brown , Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.