Fire Extinguisher (S) 30"X30" High Intensity Prismatic Reflective (HIP) 080

  • Mfr # DUS08HWT3030RS-090

  • Zoro # G612523543


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher (Symbol)
Width
30 in
Thickness
0.08 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT3030RS-090
Zoro #
G612523543
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.08 in
Height
30 in
Mounting Hole Dia.
7/16 in

Details

Sign Material
Aluminum
Legend
Fire Extinguisher (Symbol)
Sign Shape
Square
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
Brown
Legend Color
White
Header
Fire Extinguisher (Symbol)

Description

  • •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
, RS-090 RS-090

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.