Zoro Homepage

HIP Dbl .125 30'' Circle Sheeted Blank, YELLOW

  • Mfr # US12HYE30CIRDBLBLANK

  • Zoro # G415885480


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
30 in
Material
Aluminum 5052-H38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US12HYE30CIRDBLBLANK
Zoro #
G415885480
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
30 in

Details

Item
Blank Sign
Material
Aluminum 5052-H38

Description

3MTM High Intensity Prismatic Reflective Yellow Sheeting Series 3931 HIP Dbl 0.125 30" Circle Sheeted Blank (YELLOW) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset, Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: CIRCLE, Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.