Shop SIGN SOLUTIONS USA
See all product information
Create Account
HIP Dbl .125 30'' X 15'' Sheeted Blank, YELLOW
- Mfr # US12HYE3015DBLBLANK
- Zoro # G815886629
product price:Â
$
69.39
/ea
Key Features
Material
Aluminum 5052-H38
Height
15 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US12HYE3015DBLBLANK
- Zoro #
- G815886629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15 in
- Width
- 30 in
Details
- Item
- Blank Sign
- Material
- Aluminum 5052-H38
Description
3MTM High Intensity Prismatic Reflective Yellow Sheeting Series 3931 HIP Dbl 0.125 30" X 15" Sheeted Blank (YELLOW) Aluminum Thickness 0.125 Sign Spec's - Aluminum Grade & Temper: 5052-H38, Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset, Hole Diameter: 7/16", Hole Punch Shape: Round, Radius Corners: 1-7/8", Aluminum Blank Surface: Reflective, Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.