
NO CASH, Aluminum, 12 in x 24 in
Mfr # DUS08HWT2412M4-16
Zoro # G812528690
product price:Â $36.69
/eaKey Features
Legend
NO CASH
Sign Material
Aluminum
Height
12 in
Width
24 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DUS08HWT2412M4-16
Zoro #
G812528690
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
24 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
NO CASH
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
M4-16
Legend Color
Black
Sign Background Color
White
Header
NO CASH
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.