
No Smoking Sign, 8 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06DWT0812CUS00227
Zoro # G315896173
product price: $17.59
/eaKey Features
Sign Shape
Horizontal Rectangle
Header
Smoking and Use of Tobacco Products
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT0812CUS00227
Zoro #
G315896173
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Thickness
0.063 in
Length
12 in
Details
Sign Shape
Horizontal Rectangle
Header
Smoking and Use of Tobacco Products
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Material
Aluminum Sign
Item
No Smoking Sign
UV Resistant
Yes
Description
Smoking and Use of Tobacco Products 08X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00227, Sign Category:, Specialty, Header/Legend:, Smoking and Use of Tobacco Products, Legend, Text Color:, Red, Blue, Black, Teal, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.