
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06DWT1218CUS00066
Zoro # G315894155
product price: $30.79
/eaKey Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
12 in
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
Symbol Parking, Vehicle ID RequiRed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS06DWT1218CUS00066
Zoro #
G315894155
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.063 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
Symbol Parking, Vehicle ID RequiRed
UV Resistant
Yes
Item
Parking Sign
Header Legend Color
Blue
Sign Background Color
White
Description
Parking, Vehicle ID Required 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00066, Sign Category:, Specialty, Header/Legend:, Symbol Parking, Vehicle ID RequiRed, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.