
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06DWT1218CUS00129
Zoro # G215896600
product price: $30.79
/eaKey Features
Length
18 in
Header Legend Color
Red & Black
Width
12 in
Sign Shape
Vertical Rectangle
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS06DWT1218CUS00129
Zoro #
G215896600
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.063 in
Details
Header Legend Color
Red & Black
Item
Parking Sign
Sign Shape
Vertical Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
Symbol Motorcycle Parking Only
Description
Motorcycle Parking Only 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00129, Sign Category:, Specialty, Header/Legend:, Symbol Motorcycle Parking Only, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.