
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06DWT1218CUS00133
Zoro # G915896641
product price: $30.79
/eaKey Features
Sign Background Color
White
Header
No Parking Access Aisle
Width
12 in
Sign Material
Aluminum Sign
Header Legend Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT1218CUS00133
Zoro #
G915896641
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.063 in
Details
Sign Background Color
White
Header
No Parking Access Aisle
Item
Parking Sign
Sign Material
Aluminum Sign
Header Legend Color
Blue
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
No Parking Access Aisle 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00133, Sign Category:, Specialty, Header/Legend:, No Parking Access Aisle, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.