
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10DWT1218CUS00130
Zoro # G415894475
product price: $35.19
/eaKey Features
Sign Background Color
White
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00130
Zoro #
G415894475
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
12 in
Length
18 in
Details
Item
Parking Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Overnight Parking
UV Resistant
Yes
Description
No Overnight Parking 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00130, Sign Category:, Specialty, Header/Legend:, No Overnight Parking , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.