
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10HWT1218CUS00127
Zoro # G415908684
product price:Â $29.35
/eaKey Features
Sign Background Color
White
UV Resistant
Yes
Width
12 in
Header Legend Color
Green & Blue
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS10HWT1218CUS00127
Zoro #
G415908684
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.1 in
Details
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Green & Blue
Item
Parking Sign
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
Reserved Parking EVSymbol Only
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Reserved Parking EV Only 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00127, Sign Category:, Specialty, Header/Legend:, Reserved Parking EVSymbol Only, Legend, Text Color:, Green & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.