Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10HWT1218CUS00136

  • Zoro # G715908148


product price:  $26.69
/ea

Key Features

Header Legend Color
Red
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1218CUS00136
Zoro #
G715908148
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Thickness
0.1 in

Details

Header Legend Color
Red
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
No Parking Any Time ->

Description

No Parking Any Time > 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00136, Sign Category:, Specialty, Header/Legend:, No Parking Any Time ->, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.