
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10HWT1224CUS00068
Zoro # G415894727
product price:Â $35.99
/eaKey Features
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.1 in
Header Legend Color
Blue & Green
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1224CUS00068
Zoro #
G415894727
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
12 in
Length
24 in
Details
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue & Green
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Parking Sign
Header
Reserved Parking (logo) Van Access
UV Resistant
Yes
Description
Reserved Parking Logo Van Access 12X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00068, Sign Category:, Specialty, Header/Legend:, Reserved Parking, logo Van Access, Legend, Text Color:, Blue & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.