
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1212CUS00067
Zoro # G715894724
product price: $27.99
/eaKey Features
UV Resistant
Yes
Header Legend Color
Black
Thickness
0.125 in
Length
12 in
Header
Unauthorized Parking Mandates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1212CUS00067
Zoro #
G715894724
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
12 in
Width
12 in
Details
Item
Parking Sign
UV Resistant
Yes
Header Legend Color
Black
Header
Unauthorized Parking Mandates
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Unauthorized Parking Mandates 12X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00067, Sign Category:, Specialty, Header/Legend:, Unauthorized Parking Mandates, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.