
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1218CUS00161
Zoro # G215896860
product price: $34.69
/eaKey Features
UV Resistant
Yes
Length
18 in
Thickness
0.125 in
Width
12 in
Header Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1218CUS00161
Zoro #
G215896860
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.125 in
Width
12 in
Details
UV Resistant
Yes
Item
Parking Sign
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Header
No Parking Owners Expense
Description
No Parking Owners Expense 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00161, Sign Category:, Specialty, Header/Legend:, No Parking Owners Expense, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.