Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS06DWT1206R7-202P

  • Zoro # G215894064


product price: $11.99
/ea

Key Features

UV Resistant
Yes
Width
12 in
Sign Shape
Horizontal Rectangle
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1206R7-202P
Zoro #
G215894064
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Length
6 in

Details

UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Red
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Parking Sign
Header
This Side of Sign

Description

This Side of Sign 12X06 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-202P, Sign Category:, Regulatory, Header/Legend:, This Side of Sign, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.