Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS06DWT1218R7-9a

  • Zoro # G615906428


product price: $30.79
/ea

Key Features

Thickness
0.063 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Width
12 in
Header
No Parking Symbol Bike Lane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1218R7-9a
Zoro #
G615906428
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
12 in
Length
18 in

Details

Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Item
Parking Sign
Header
No Parking Symbol Bike Lane
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header Legend Color
Red & Black
Sign Background Color
White

Description

No Parking Bike Lane 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-9a, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol Bike Lane, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.