Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS06DWT1230R7-107A

  • Zoro # G315907220


product price:  $49.95
/ea

Key Features

Thickness
0.063 in
Header Legend Color
Red & Black
Sign Shape
Vertical Rectangle
Width
12 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1230R7-107A
Zoro #
G315907220
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
12 in
Length
30 in

Details

Header Legend Color
Red & Black
Sign Shape
Vertical Rectangle
Header
Bus Symbol No Parking Symbol Double Arrow
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Item
Parking Sign
UV Resistant
Yes

Description

Bus No Parking < > 12X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-107A, Sign Category:, Regulatory, Header/Legend:, Bus Symbol No Parking Symbol Double Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.