
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10DWT1218R7-107L
Zoro # G215907085
product price:Â $35.19
/eaKey Features
Length
18 in
Thickness
0.1 in
Header
No Parking Bus Stop Left Arrow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT1218R7-107L
Zoro #
G215907085
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
12 in
Details
Item
Parking Sign
Header
No Parking Bus Stop Left Arrow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Red
Sign Background Color
White
Sign Shape
Vertical Rectangle
Description
No Parking Bus Stop < 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-107L, Sign Category:, Regulatory, Header/Legend:, No Parking Bus Stop Left Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.