Shop SIGN SOLUTIONS USA
See all product information
Create Account
Parking Sign, 12 in W, Aluminum Sign, White
- Mfr # DUS10DWT1218R7-8DA
- Zoro # G915908368
product price:Â
$
34.69
/ea
Key Features
Header
Reserved Parking Double Arrow
Sign Shape
Vertical Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DWT1218R7-8DA
- Zoro #
- G915908368
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Reserved Parking Double Arrow
- Sign Shape
- Vertical Rectangle
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Blue & Green
Dimensions
- Thickness
- 0.1 in
- Width
- 12 in
- Length
- 18 in
Description
Reserved Parking Double Arrow 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-8, Sign Category:, Regulatory, Header/Legend:, Reserved Parking Double Arrow, Legend, Text Color:, Blue & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.