Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS12DWT1206R7-202P

  • Zoro # G915910354


product price:  $14.69
/ea

Key Features

Header Legend Color
Red
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT1206R7-202P
Zoro #
G915910354
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
6 in

Details

Header Legend Color
Red
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Parking Sign
Header
This Side of Sign

Description

This Side of Sign 12X06 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-202P, Sign Category:, Regulatory, Header/Legend:, This Side of Sign, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.