
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1218R7-8
Zoro # G315910602
product price:Â $34.69
/eaKey Features
Header
Reserved Parking Blank Space
Sign Material
Aluminum Sign
Header Legend Color
Blue & Green
Sign Background Color
White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT1218R7-8
Zoro #
G315910602
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
18 in
Width
12 in
Details
Header
Reserved Parking Blank Space
Item
Parking Sign
Sign Material
Aluminum Sign
Header Legend Color
Blue & Green
Sign Background Color
White
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Reserved Parking Blank 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-8B, Sign Category:, Regulatory, Header/Legend:, Reserved Parking Blank Space, Legend, Text Color:, Blue & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.